- Inch
- 9 Pieces
- 1 in Socket Drive Size
| No. of Pieces | 9 |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Socket Drive Size | 1 in |
| No. of Points | 6 |
| Weight | 18.19 LB |
| EAN or UPC | 662679125257 |
| No. of Pieces | 9 |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Socket Drive Size | 1 in |
| No. of Points | 6 |
| Weight | 18.19 LB |
| EAN or UPC | 662679125257 |