Skip to content Skip to navigation menu
3/8" Drive Impact Adapter

J7650

3/8" Drive Impact Adapter
Item #105815161
  • Drive Adapter
  • 3/8" Female End
  • 1/2"Male End
  • 1 5/16" Long
3/8" Drive Impact Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drive Adapter
  • 3/8" Female End
  • 1/2"Male End
  • 1 5/16" Long

features

  • Use adapters to help increase or decrease drive end size
  • Do not use hand adapters with power tools
  • Do not over torque small sockets when using them with adapters on large drive tools
  • Size stamped on tool for easy identification
  • Side locking hole
Socket Drive Size 1/2 in
Overall Length 1.3125 in
Male Dimension 1/2 in
Female Dimension 3/8 in
Weight 0.13 LB
EAN or UPC 662679331238
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison