- Drive Adapter
- 5/8" Female End
- 3/4" Male End
- 1 31/32" Overall Length
| Overall Length | 1.96875 in |
| Drive Type | Square |
| Male Dimension | 3/4 in |
| Socket Drive Size | 3/4 in |
| Female Dimension | 5/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 662679350031 |
| Overall Length | 1.96875 in |
| Drive Type | Square |
| Male Dimension | 3/4 in |
| Socket Drive Size | 3/4 in |
| Female Dimension | 5/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 662679350031 |