- 7/16 in Socket Size
- 3/8 in Drive Size
- 2 3/4 in Overall Length
- 6 Points
features
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
- Socket size stamped on tool for easy identification.
- Side locking hole.
| Socket Type | Impact |
| Overall Length | 2 3/4 in |
| Bolt Clearance Depth | 2 1/4 in |
| Socket Series | Deep, Impact |
| Nut End Outside Diameter | 11/16 in |
| Drive End Diameter | 11/16 in |
| Length Type | Deep |
| Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Mouth Width | 27/64 in |
| No. of Points | 6 |
| Socket Diameter | 11/16 in |
| Finish | Black Oxide |
| Nut Depth | 27/64 in |
| Drive End Outside Diameter | 11/16 in |
| Socket Size | 7/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679330842 |

