Skip to content Skip to navigation menu
3/8 in Drive Black Oxide Standard Length Socket

J77510MP

3/8 in Drive Black Oxide Standard Length Socket
Item #105858891
  • 10 mm Socket Size
  • 3/8 in Drive Size
  • 2 in Overall Length
  • 12 Points
3/8 in Drive Black Oxide Standard Length Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 mm Socket Size
  • 3/8 in Drive Size
  • 2 in Overall Length
  • 12 Points

features

  • Ball and spring design which allows for a 30° working angle.
  • Smooth 360° rotation.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
Socket Size 10 mm
No. of Points 12
Finish Black Oxide
Overall Length 2 in
Length Type Standard
Drive End Outside Diameter 15/16 in
Inch/Metric Metric
Nut Depth 7/16 in
Bolt Clearance Depth 7/16 in
Drive Size 3/8 in
Weight 0.23 LB
EAN or UPC 662679006341
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison