- 16 mm Socket Size
- 3/8 in Drive Size
- 2 3/32 in Overall Length
- 6 Points
features
- Ball and spring design which allows for a 30° working angle.
- Smooth 360° rotation.
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Bolt Clearance Depth | 1 1/16 in |
| Nut Depth | 7/16 in |
| Drive End Outside Diameter | 15/16 in |
| Inch/Metric | Metric |
| Socket Size | 16 mm |
| Overall Length | 2 3/32 in |
| Finish | Black Oxide |
| Drive Size | 3/8 in |
| No. of Points | 6 |
| Length Type | Deep |
| Weight | 0.32 LB |
| EAN or UPC | 662679006303 |

