features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Extra wide jaw capacity.
- Square jaw opening provides strength and tight fit.
- Rugged I-beam style handle and reinforced stress areas
- radius corner design.
| Inch/Metric | Inch |
| Set Includes | 708, 1 1/8 in, 710, 1 5/16 in, 712, 1 1/2 in |
| Finish | Satin |
| No. of Pieces | 3 |
| Package Type | Pouch |
| Weight | 3.43 LB |
| EAN or UPC | 662679100568 |

