features
- Forged steel jaw provides outstanding strength.
- Full floating hook jaw, provides instant grip, easy release.
- Large knurl and power threads provide fast, positive jaw adjustment.
| Handle Material | Cast Iron |
| Overall Length | 6 in |
| Family Name | Heavy-Duty Cast Iron Pipe Wrench |
| Length | 6 in |
| Weight | 0.45 LB |
| EAN or UPC | 662679110055 |

