features
- Forged steel jaw provides outstanding strength.
- Full floating hook jaw, provides instant grip, easy release.
- Large knurl and power threads provide fast, positive jaw adjustment.
| Overall Length | 8 in |
| Handle Material | Cast Iron |
| Family Name | Heavy-Duty Cast Iron Pipe Wrench |
| Length | 8 in |
| Weight | 0.8 LB |
| EAN or UPC | 662679110062 |

