- Inch
- 12 Point
- 6 Point
features
- 12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- 60° deep offset helps improve access to deeply recessed fasteners.
- Offset handle helps keep knuckles clear of obstruction to help save time.
- Box ends incorporate the TorquePlus™ system.
| Set Includes | 8180, 3/8 in x 7/16 in, 8181, 1/2 in x 9/16 in, 8182, 5/8 in x 11/16 in, 8183A, 11/16 in x 13/16 in, 8184, 3/4 in x 7/8 in, 8185, 15/16 in x 1 in |
| Finish | Satin |
| Package Type | Pouch |
| Inch/Metric | Inch |
| No. of Pieces | 6 |
| No. of Points | 12 |
| Weight | 4.37 LB |
| EAN or UPC | 662679061166 |

