features
- Light-weight aluminum for less job fatigue.
- Standard handle lengths with wide gripping surface for increased comfort and one-hand operation.
- Forged steel jaw provides outstanding strength.
- Large knurl and power threads provide fast, positive jaw adjustment.
- Graduation markings on hook jaw show approximate opening for pipe sizes.
- Riveted jaw pin for safety.
- Hanging hole for storage.
- Field repairable by removing the rivet pin located on the bottom side of the jaw.
- Replacement parts available.
- Lanyard included (JLAN15LBSSCAR)
| Handle Material | Aluminum |
| Overall Length | 10 in |
| Height | 3 in |
| Weight | 1.37 LB |
| EAN or UPC | 662679118563 |

