features
- Forged steel jaw provides outstanding strength.
- Full floating hook jaw, provides instant grip, easy release.
- Large knurl and power threads provide fast, positive jaw adjustment.
| Handle Material | Cast Iron |
| Opening Type | Jaw |
| Family Name | Heavy Duty Cast Iron Pipe Wrench |
| Overall Length | 10 in |
| Capacity | 1 1/2 in |
| Length | 10 in |
| Weight | 1.83 LB |
| EAN or UPC | 662679110079 |

