Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cast Iron Pipe Wrench

J810PG

Cast Iron Pipe Wrench
Item #105841892
  • 1 in Width
Cast Iron Pipe Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Width

features

  • Gripping jaw teeth and spring loaded hook jaw
  • allow one-hand operation or hands free option along with a ratcheting action for job speed.
  • Standard handle lengths with wide gripping surface for increased comfort on all jobs.
  • Forged steel jaw provides outstanding strength.
  • Heel Jaw designed to work in both directions.
  • Spring hook jaw provides a ratcheting function making threaded pipe fitting efficient.
  • Hanging hole for storage.
  • Field repairable by removing the rivet pin located on the bottom side of the jaw.
  • Replacement parts available.
Overall Length 10 in
Width 1 in
Handle Material Cast Iron
Weight 2.1 LB
EAN or UPC 662679996918
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison