- 1 in Width
features
- Light weight aluminum for less job fatigue.
- Standard handle lengths with wide gripping surface for increased comfort and one hand operation.
- Forged steel jaw provides outstanding strength.
- Large knurl and power threads provide fast, positive jaw adjustment.
- Graduation markings on hook jaw show approximate opening for pipe sizes.
- Riveted jaw pin for safety.
- Hanging hole for storage.
- Field repairable by removing the rivet pin located on the bottom side of the jaw.
- Replacement parts available.
| Handle Material | Aluminum |
| Height | 3 in |
| Length | 12 in |
| Opening Type | Jaw |
| Overall Length | 12 in |
| Family Name | Aluminum Pipe Wrench |
| Capacity | 2 in |
| Width | 1 in |
| Weight | 1.74 LB |
| EAN or UPC | 662679998783 |

