- 1 in Width
features
- Gripping jaw teeth and spring loaded hook jaw
- allow one-hand operation or hands free option along with a ratcheting action for job speed.
- Standard handle lengths with wide gripping surface for increased comfort on all jobs.
- Forged steel jaw provides outstanding strength.
- Heel Jaw designed to work in both directions.
- Spring hook jaw provides a ratcheting function making threaded pipe fitting efficient.
- Hanging hole for storage.
- Field repairable by removing the rivet pin located on the bottom side of the jaw.
- Replacement parts available.
| Width | 1 in |
| Overall Length | 14 in |
| Handle Material | Cast Iron |
| Weight | 3.76 LB |
| EAN or UPC | 662679996925 |

