features
- Forged steel jaw provides outstanding strength.
- Full floating hook jaw, provides instant grip, easy release.
- Large knurl and power threads provide fast, positive jaw adjustment.
| Manufacturer Name | Proto� |
| Wrench Type | Pipe |
| Jaw Material | Steel |
| Opening Type | Jaw |
| Length | 18 in |
| Handle Type | Straight |
| Capacity | 3 in |
| Overall Length | 18 in |
| Handle Material | Cast Iron |
| Weight | 5.83 LB |
| EAN or UPC | 662679110109 |

