- 1 in Width
features
- Light weight aluminum for less job fatigue.
- Standard handle lengths with wide gripping surface for increased comfort and one hand operation.
- Forged steel jaw provides outstanding strength.
- Large knurl and power threads provide fast, positive jaw adjustment.
- Graduation markings on hook jaw show approximate opening for pipe sizes.
- Riveted jaw pin for safety.
- Hanging hole for storage.
- Field repairable by removing the rivet pin located on the bottom side of the jaw.
- Replacement parts available.
| Width | 1 in |
| Height | 4 in |
| Overall Length | 24 in |
| Handle Material | Aluminum |
| Family Name | Aluminum Pipe Wrench |
| Length | 24 in |
| Weight | 5.86 LB |
| EAN or UPC | 662679996970 |

