features
- Forged steel jaw provides outstanding strength.
- Full floating hook jaw, provides instant grip, easy release.
- Large knurl and power threads provide fast, positive jaw adjustment.
| Capacity | 5 in |
| Family Name | Heavy Duty Cast Iron Pipe Wrench |
| Opening Type | Jaw |
| Overall Length | 36 in |
| Length | 36 in |
| Handle Material | Cast Iron |
| Weight | 19.32 LB |
| EAN or UPC | 662679110123 |

