- Cold Chisel
- 1" Width of Cut x 10 1/16" Long
features
- 20% larger striking surface than standard chisels directs the power to the cutting edge
- Longer shank features a knurl for better grip
- For use in extremely harsh work environments
- Made from tool steel and specially heat-treated for greater strength and ductility
| Applicable Materials | Soft Cast Iron, Brass, Copper, Aluminum, Mild Steel, Bolts, Rivets |
| Stock Shape | Hex |
| Hex Size | 15/16 in |
| Width of Cut | 1 in |
| Chisel Type | Cold |
| Overall Length | 10 1/16 in |
| Finish | Black Oxide |
| Material | S2 Steel |
| Tip Type | Straight |
| Length | 10 1/16 in |
| Weight | 1.49 LB |
| EAN or UPC | 662679011178 |

