- 5" Length
- 3/16" Hex Size
- 1/4" Cut Width
- Cold Chisel
features
- Designed to cut any cold metal softer than the chisel itself, such as wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Hex Size | 3/16 in |
| Length | 5 in |
| Chisel Type | Cold |
| Width of Cut | 1/4 in |
| Overall Length | 4 7/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679010577 |

