- 3/16 in Hex Size
features
- Made from S2 steel and specially heat-treated for greater strength and durability.
- Hand ground cutting edge to the exact angle for cutting through tough metals.
- Modified parabolic striking end to help reduce mushrooming and chipping.
- Black oxide finish to help prevent rust corrosion
- extending tool life and performance.
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
| Material | S2 Steel |
| Hex Size | 3/16 in |
| Overall Length | 4 7/8 in |
| Chisel Type | Cold |
| Weight | 0.08 LB |
| EAN or UPC | 662679035648 |

