- 8" Length
- 23/32" Hex Size
- 7/8" Cut Width
- Cold Chisel
features
- Designed to cut any cold metal softer than the chisel itself, such as wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Chisel Type | Cold |
| Width of Cut | 7/8 in |
| Length | 8 in |
| Hex Size | 23/32 in |
| Overall Length | 8 in |
| Weight | 0.95 LB |
| EAN or UPC | 662679010591 |

