- Cold Chisel
- 3/8" Width of Cut x 5 3/8" Long
features
- Designed to cut any cold metal softer than the chisel itself, such as wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Tip Type | Straight |
| Hex Size | 5/16 in |
| Material | Alloy Steel |
| Length | 5 3/8 in |
| Finish | Black Oxide |
| Width of Cut | 3/8 in |
| Applicable Materials | Soft Cast Iron, Brass, Copper, Aluminum, Mild Steel, Bolts, Rivets |
| Stock Shape | Hex |
| Overall Length | 5 3/8 in |
| Chisel Type | Cold |
| Weight | 0.12 LB |
| EAN or UPC | 662679010614 |

