Skip to content Skip to navigation menu
12 in OAL S2 Steel Cold Chisel

J86A7/16X12S2

12 in OAL S2 Steel Cold Chisel
Item #105848211
  • 7/16 in Hex Size
12 in OAL S2 Steel Cold Chisel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Hex Size

features

  • Made from S2 steel and specially heat-treated for greater strength and durability.
  • Hand ground cutting edge to the exact angle for cutting through tough metals.
  • Modified parabolic striking end to help reduce mushrooming and chipping.
  • Black oxide finish to help prevent rust corrosion
  • extending tool life and performance.
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
Overall Length 12 in
Hex Size 7/16 in
Chisel Type Cold
Material S2 Steel
Weight 0.56 LB
EAN or UPC 662679035723
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison