- 5 Piece Cold Chisel Set
features
- Made from S2 steel and specially heat-treated for greater strength and durability
- Modified parabolic striking end to help reduce mushrooming and chipping
- Hand ground cutting edge to the exact angle for cutting through tough metals
- Black oxide finish to help prevent rust corrosion, extending tool life and performance
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay
- Includes a pouch for convenient storage solution
- Set offers a wide range of sizes to handle a variety of jobs
includes
- 5/16", 3/8", 7/16", 1/2", and 5/8" cold chisels
- Five pocket red canvas tool roll
| No. of Pieces | 5 |
| Package Type | Tool Roll |
| Chisel Type | Cold |
| Weight | 1.12 LB |
| EAN or UPC | 662679036133 |

