- #2 Phillips Tip
- Round Shank
- N/A Length
- 100 mm Blade Length
| Shank Type | Round |
| Tip Size | #2 |
| Shank Diameter | 1/4 in |
| Shank Length | 4 in |
| Overall Length | 8.25 in |
| Tip Type | Phillips® |
| Handle Type | Ergonomic |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Weight | 0.21 LB |
| EAN or UPC | 662679042790 |

