Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ88819

J88819

SUPERSEDED TO PRTO_J1219RCF, MTRL - 119020547
Item #105773286
  • 19 Pieces
  • Standard, Cabinet, & Phillips
Proto® ToolsJ88819
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19 Pieces
  • Standard, Cabinet, & Phillips
Tip Type Standard, Cabinet, & Phillips
No. of Pieces 19
Trade Mark Proto®
Package Type Boxed
Set Includes 88002, 1 1/2" Stubby Standard Tip, 88214, 4" Cabinet Tip, 88313, 3" Phillips No. 1, 88324, 4" Phillips No. 2, 88336, 6" Phillips No. 3, 88104, 4" Standard Tip, 88106, 6" Standard Tip, 88108, 8" Standard Tip, 88102, 4" Standard Tip, 88112, 12" Standard Tip, 88203, 3" Cabinet Tip, 88204, 4" Cabinet Tip, 88208, 8" Cabinet Tip, 88218, 8" Cabinet Tip, 88322, 1 1/2" Stubby Phillips No. 2, 88393, 2 1/2" Phillips No. 0, 88318, 8" Phillips No. 1, 88328, 8" Phillips No. 2, 88348, 8" Phillips No. 4
Weight 4.65 LB
EAN or UPC 662679042264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison