- Nut Driver
- 4 mm Hex Size
- 7" Overall Length
features
- Precision formed, heat-treated hex openings
- Blue handle for easy metric identification
- Ideal for electronics, assembly and various industrial applications
| Shank Type | Round |
| Opening Size | 4 mm |
| Manufacturer Name | Proto� |
| Opening Type | Hex |
| Finish | Chrome |
| Handle Length | 4 1/8 in |
| Length Group | Regular |
| Inch/Metric | Metric |
| Material | Alloy Steel |
| Overall Length | 7 in |
| Shank Length | 73 mm |
| Weight | 0.21 LB |
| EAN or UPC | 662679040208 |

