- Nut Driver
- 7/32 in Hex Size
- 6 11/16" Overall Length
features
- Precision formed, heat-treated hex openings
- Color-coded handles for easy identification
| Inch/Metric | Inch |
| Finish | Chrome |
| Handle Length | 3 15/16 in |
| Length Group | Regular |
| Opening Size | 7/32 in |
| Shank Type | Round |
| Shank Length | 2 7/8 in |
| Material | Alloy Steel |
| Opening Type | Hex |
| Overall Length | 6.6875 in |
| Manufacturer Name | Proto� |
| Weight | 0.2 LB |
| EAN or UPC | 662679040277 |

