- Nut Driver
- 9/16 in Hex Size
- 7" Overall Length
features
- Precision formed, heat-treated hex openings
- Color-coded handles for easy identification
| Handle Length | 4 1/4 in |
| Opening Type | Hex |
| Shank Length | 2.875 in |
| Finish | Chrome |
| Shank Type | Round |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Manufacturer Name | Proto� |
| Overall Length | 7 in |
| Opening Size | 9/16 in |
| Length Group | Regular |
| Weight | 0.45 LB |
| EAN or UPC | 662679040505 |

