- Phillips, Slotted, Torx® Tip Type
- 8 Pieces
features
- Quick change Screwdriver
- Industrial strength bits with blast finished tips for a firm hold helps reduce cam-out.
- Integrated screwdriver/nut driver shaft holds 4 bits and converts to 2 nut driver sizes.
- Comfort grip handle allows user to apply torque control.
- Phillips #1 x 3/16 Slotted Insert Bit
- Phillips #2 x 1/4 Slotted Insert Bit
- #2 Square Recess x #1 Square Recess Bit
- T10 x T20 Torx® Insert Bit
- (1) 1/4" Hex- Nut Driver
- (1) 5/16" Hex- Nut Driver
| No. of Pieces | 8 |
| Finish | Full Polish |
| Tip Type | Phillips, Slotted, Torx® |
| Overall Length | 7 1/4 In |
| Family Name | Quick Change Bit Screwdriver |
| Drive Size | 1/4 in |
| Shank Type | Hex |
| Weight | 0.478 LB |
| EAN or UPC | 662679127077 |

