- Phillips, Slotted, Torx® Tip Type
- 7 Pieces
features
- Industrial strength bits with blast nished Tips for a rm hold, helpsreduce cam-out.
- Integrated screwdriver/nut driver shaft holds 4 bits and converts to 3 nut driver size.
- Comfort grip handle, allows user to apply torque control
| Tip Type | Phillips, Slotted, Torx® |
| Drive Size | 1/4 in |
| Shank Type | Hex |
| Finish | Full Polish |
| Family Name | Quick Change Bit Screwdriver |
| No. of Pieces | 7 |
| Overall Length | 7 1/4 In |
| Weight | 0.56 LB |
| EAN or UPC | 662679127060 |

