- 5 Pieces
- Standard & Phillips
| Set Includes | 60002, #1 Phillips, 60008, #2 Phillips, 60202, 1" 4F-5R Slotted, 60206, 1" 8F-10R Slotted, 8 3/4" Magnetic Ratcheting Screwdriver |
| Tip Type | Standard & Phillips |
| Trade Mark | Proto® |
| Package Type | Bit Storage in Handle |
| No. of Pieces | 5 |
| Weight | 0.518 LB |
| EAN or UPC | 662679150013 |

