- 11 Pieces
- Standard, Phillips, & Nut Setter
| Set Includes | 60002, #1 Phillips, 60008, #2 Phillips, 60202, 1" 4F-5R Slotted, 60206, 1" 8F-10R Slotted, 8 3/4" Magnetic Ratcheting Screwdriver, 3/16" Nut Setter, 9/32" Nut Setter, 5/16" Nut Setter, 11/32" Nut Setter, 7/16" Nut Setter, 1/4" Nut Setter |
| Package Type | Bit Storage in Handle |
| Tip Type | Standard, Phillips, & Nut Setter |
| No. of Pieces | 11 |
| Trade Mark | Proto® |
| Weight | 0.77 LB |
| EAN or UPC | 662679150020 |

