- Phillips, Slotted Tip Type
features
- Quick change Screwdriver
- Industrial strength bits with blast finished tips for a firm hold helps reduce cam-out.
- Integrated screwdriver/nut driver shaft holds 2 bits and converts to 1 nut driver size.
- Comfort grip handle allows user to apply torque control.
- Phillips #2 x 1/4" Slotted Insert Bit
- Phillips #1 x 3/16" Slotted Insert Bit
- (1) 5/16" Hex- Nut Driver
| Finish | Full Polish |
| Shank Type | Hex |
| Overall Length | 7 1/4 In |
| Family Name | Quick Change Bit Screwdriver |
| Drive Size | 1/4 in |
| Tip Type | Phillips, Slotted |
| Weight | 0.485 LB |
| EAN or UPC | 662679127084 |

