- Shoulder Threaded Forged Eye Bolt
- 1.190" Outer Size
| Eye Outer Size | 1.19 in |
| Thread - TPI or Pitch | 1/4 in - 20 UNC |
| Hole Center to Flange Distance | 0.81 in |
| Load Capacity | 500 lbs |
| Overall Length | 2.53 in |
| Shank Length | 1 in |
| Eye Inner Dia. | 0.81 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679490157 |

