- Shoulder Threaded Forged Eye Bolt
- 1.440" Outer Size
| Eye Outer Size | 1.44 in |
| Hole Center to Flange Distance | 1 in |
| Thread - TPI or Pitch | 5/16 in - 18 UNC |
| Eye Inner Dia. | 0.94 in |
| Shank Length | 1.12 in |
| Overall Length | 2.97 in |
| Load Capacity | 900 lbs |
| Weight | 0.11 LB |
| EAN or UPC | 662679490164 |

