- Shoulder Threaded Forged Eye Bolt
- 1.810" Outer Size
| Load Capacity | 1800 lbs |
| Overall Length | 3.78 in |
| Shank Length | 1.38 in |
| Eye Outer Size | 1.81 in |
| Eye Inner Dia. | 1.12 in |
| Thread - TPI or Pitch | 7/16 in - 14 UNC |
| Hole Center to Flange Distance | 1.31 in |
| Weight | 0.26 LB |
| EAN or UPC | 662679490188 |

