- Shoulder Threaded Forged Eye Bolt
- 2.120" Outer Size
| Shank Length | 1.5 in |
| Eye Outer Size | 2.12 in |
| Thread - TPI or Pitch | 1/2 in - 13 UNC |
| Eye Inner Dia. | 1 1/4 in |
| Load Capacity | 2400 lbs |
| Overall Length | 4.19 in |
| Hole Center to Flange Distance | 1.44 in |
| Weight | 0.38 LB |
| EAN or UPC | 662679490195 |

