- Shoulder Threaded Forged Eye Bolt
- 2.560" Outer Size
| Eye Outer Size | 2.56 in |
| Load Capacity | 3200 lbs |
| Overall Length | 4.94 in |
| Hole Center to Flange Distance | 1.72 in |
| Shank Length | 1.75 in |
| Thread - TPI or Pitch | 9/16 in - 12 UNC |
| Eye Inner Dia. | 1.44 in |
| Weight | 0.5 LB |
| EAN or UPC | 662679490201 |

