- Shoulder Threaded Forged Eye Bolt
- 2.560" Outer Size
| Thread - TPI or Pitch | 5/8 in - 11 UNC |
| Hole Center to Flange Distance | 1.72 in |
| Load Capacity | 4000 lbs |
| Eye Inner Dia. | 1.44 in |
| Shank Length | 1 3/4 in |
| Eye Outer Size | 2.56 in |
| Overall Length | 4.94 in |
| Weight | 0.71 LB |
| EAN or UPC | 662679490218 |

