- Shoulder Threaded Forged Eye Bolt
- 2.810" Outer Size
| Eye Outer Size | 2.81 in |
| Overall Length | 5.5 in |
| Hole Center to Flange Distance | 1.91 in |
| Load Capacity | 5000 lbs |
| Shank Length | 2 in |
| Eye Inner Dia. | 1.56 in |
| Thread - TPI or Pitch | 3/4 in - 10 UNC |
| Weight | 1.02 LB |
| EAN or UPC | 662679490225 |

