- Shoulder Threaded Forged Eye Bolt
- 3.560" Outer Size
| Eye Outer Size | 3.56 in |
| Thread - TPI or Pitch | 1 in - 8 UNC |
| Overall Length | 6.88 in |
| Shank Length | 2.5 in |
| Eye Inner Dia. | 1.81 in |
| Load Capacity | 9000 lbs |
| Hole Center to Flange Distance | 2.41 in |
| Weight | 2.33 LB |
| EAN or UPC | 662679490249 |

