- Shoulder Threaded Forged Eye Bolt
- 4.440" Outer Size
| Thread - TPI or Pitch | 1 1/4 in - 7 UNC |
| Eye Inner Dia. | 2 1/4 in |
| Load Capacity | 15000 lbs |
| Overall Length | 8.44 in |
| Shank Length | 3 in |
| Hole Center to Flange Distance | 3.03 in |
| Eye Outer Size | 4.44 in |
| Weight | 4.59 LB |
| EAN or UPC | 662679490263 |

