- Shoulder Threaded Forged Eye Bolt
- 6.880" Outer Size
| Thread - TPI or Pitch | 2 in - 4 1/2 UNC |
| Overall Length | 12.22 in |
| Eye Outer Size | 6.88 in |
| Hole Center to Flange Distance | 4 1/2 in |
| Shank Length | 4 in |
| Eye Inner Dia. | 3.44 in |
| Load Capacity | 38000 lbs |
| Weight | 16.87 LB |
| EAN or UPC | 662679490294 |

