- #1 Phillips Tip
- Round Shank
- 6 3/4" Length
- 3" Blade Length
| Shank Diameter | 3/16 in |
| Length Group | Regular |
| Overall Length | 6.75 in |
| Tip Finish | Blasted |
| Shank Material | Alloy Steel |
| Tip Type | Phillips® |
| Tip Size | #1 |
| Shank Finish | Chrome |
| Shank Type | Round |
| Handle Material | Plastic |
| Shank Length | 3 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679040956 |

