- 3/16" Screw Extractor
- 2 11/16" Long
features
- Drive into end of broken pipe or fitting
- Use tap holder or wrench to turn out broken part
- Drill bit size is stamped on extractor
compliances
- 0
| Length | 2 11/16 in |
| For Pipe Size | 3/8 in |
| For Screw Size | N/A |
| Diameter | 11/64 in, 3/16 in |
| Drill Diameter | 3/16 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679531607 |

