- 1/4" Screw Extractor
- 3" Long
features
- Drive into end of broken pipe or fitting
- Use tap holder or wrench to turn out broken part
- Drill bit size is stamped on extractor
compliances
- 0
| Drill Diameter | 5/16 in |
| Diameter | 19/64 in, 5/16 in |
| Length | 3 in |
| For Pipe Size | 1/4 in |
| For Screw Size | 1/2 in to 9/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679531621 |

