- Screw Extractor
- 1 1/4" to 1 3/8" Bolt Size
- 5 3/8" Overall Length
features
- Heavy-duty industrial applications including auto manufacturing plants, airplane manufacturing chemical plants, refineries, general manufacturing, transportation and fleet maintenance for trucking transit and aircraft use
- Drive into end of broken pipe or fitting
- Use tap holder or wrench on extractor to turn out broken part
- Size stamped on extractor refers to drill bit size to be used with that extractor
| Manufacturer Name | Proto� |
| Recommended Drill Bit Diameter | 13/16 in |
| Bolt Size | 1 1/4 in |
| Overall Length | 5.375 in |
| Use Drill Size | 13/16 in |
| Weight | 0.71 LB |
| EAN or UPC | 662679531676 |

