- Tool Bag
- 12" L x 7" H
- Canvas
| Length | 12 in |
| No. of Pouches | 1 |
| Height | 7 in |
| Manufacturer Name | Proto� |
| Material | Canvas |
| Color | Off-White |
| Weight | 0.2 LB |
| EAN or UPC | 662679500603 |
| Length | 12 in |
| No. of Pouches | 1 |
| Height | 7 in |
| Manufacturer Name | Proto� |
| Material | Canvas |
| Color | Off-White |
| Weight | 0.2 LB |
| EAN or UPC | 662679500603 |